Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive, 5-7/8" SAE Socket, 6 Points

  • Mfr # BSH25150

  • Zoro # G0084434


product price: $4,838.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
SAE or Metric
SAE
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH25150
Zoro #
G0084434
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
2 1/2 in
Size
5-7/8"
Hex Size
5 7/8 in
Square Drive Size
2 1/2 in
Socket Size
5 7/8 in

Details

Item
Square Drive Torque Wrench Socket
SAE or Metric
SAE
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Impact
Impact Rated
Yes
Features
Heavy-Duty Impact Sockets
For Use With
S25000X, S25000PX
Measurement Type
Metric, SAE
Includes
Pin and O-Ring
For Torque Wrench Series
S
Series
BSH
Socket Shape
Hex
Compatible Manufacturer Model Number
S25000PX, S25000X
Product Type
Square Drive Socket
Compatible with Series
SX
Drive Shape
Square
Tool Series
BSH

Description

Square Drive Torque Wrench Socket, Drive Size 2 1/2 in, Socket Shape Hex, Socket Size 5 7/8 in, For Use with Mfr Model Number S25000PX, S25000X, Compatible with Series SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Product Type Square Drive Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.