Zoro Homepage

2" MAN. OPER HYDR CUTTER

  • Mfr # WMC2200

  • Zoro # G615508912


product price: $7,232.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Capacity - Wire Rope
1.18 in
Cutting Force
12.4 ton
Compatible Maximum Wire/Cable Diameter
1 1/2 in
Compatible Wire/Cable Type
Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope
Maximum Operating Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC2200
Zoro #
G615508912
UPC #
662005442164
Country of Origin
Japan

Dimensions

Compatible Maximum Wire/Cable Diameter
1 1/2 in
Compatible Minimum Wire/Cable Diameter
1 in
Tool Length
24 5/8 in

Details

Item
Manual Cutter
Maximum Cutting Capacity - Wire Rope
1.18 in
Cutting Force
12.4 ton
Compatible Wire/Cable Type
Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope
Maximum Operating Pressure
10,000 psi
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
1 1/4 in
Includes
Carrying Bag
Tool Weight
22 lb
Hydraulic Actuation
Self Contained
Cutter Head Type
Guillotine
Tool Series
WMC

Description

Manual Cutter, Product Type Manual Cutter, Hydraulic Actuation Self Contained, Compatible Wire/Cable Type Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 1 1/4 in, Cutter Head Type Guillotine, Maximum Operating Pressure 10,000 psi, Maximum Cutting Capacity - Wire Rope 1.18 in, Tool Series WMC, Compatible Maximum Wire/Cable Diameter 1 1/2 in, Compatible Minimum Wire/Cable Diameter 1 in, Cutting Force 12.4 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.