Zoro Homepage

200 TON CYLINDER

  • Mfr # RR20024

  • Zoro # G612655671


product price: $44,056.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Bore Dia.
7.5 in
Stroke Length
24 in
Max. Pressure
10,000 psi
Outside Dia.
9.75 in
Retracted Height
36.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR20024
Zoro #
G612655671
UPC #
0662005642502
Country of Origin
United States

Dimensions

Bore Dia.
7.5 in
Stroke Length
24 in
Outside Dia.
9.75 in
Retracted Height
36.13 in
Plunger Dia.
5.25 in
Plunger Thread Size
2 1/2"-12
Collar Thread Size
9 3/4"-12
Extended Height
60.13 in
Base Mounting Thread Size
1"-8
Nominal Stroke Length
24 in
Base Bolt Circle Dia.
5 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Body Material
Steel
Single Acting/Double Acting
Double Acting
Includes
Coupler
Weight
616 lb
Cylinder Type
General Purpose
Effective Push Area
44.21 sq in
Max. Push Capacity
221 ton
Oil Capacity Push
1,061 cu in
Nominal Capacity
200 ton

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 200 ton, Max. Push Capacity 221 ton, Stroke Length 24 in, Nominal Stroke Length 24 in, Effective Push Area 44.21 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1,061 cu in, Retracted Height 36.13 in, Extended Height 60.13 in, Outside Dia. 9.75 in, Plunger Dia. 5.25 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 9 3/4 In.-12, Base Bolt Circle Dia. 5 in, Base Mounting Thread Size 1 In.-8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.