3 WAY ELECTRIC VALVE 24VDC
Mfr # VE33
Zoro # G815487598
product price: $4,084.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9.55 in
Overall Length
9.5 in
Series
VE
Number of Ways
Three-Way
Number of Positions
Three Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE33
Zoro #
G815487598
UPC #
0662005130368
Country of Origin
United States
Dimensions
Overall Height
9.55 in
Overall Length
9.5 in
Details
Item
Control Valve
Series
VE
Number of Ways
Three-Way
Number of Positions
Three Positions
Center Position
Tandem Center
Pressure Setting - Maximum
10,000 psi
Cylinder Compatibility
Single-Acting
Voltage
24V DC
Flow Rate - Maximum
4.5 gpm
Valve Control
Flow Control
Actuation Mechanism
Pressure
Load Holding
Load Holding
Description
Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Valve Control Flow Control, Number of Ways Three-Way, Voltage 24V DC, Center Position Tandem Center, Series VE, Actuation Mechanism Pressure, Overall Height 9.55 in, Pressure Setting - Maximum 10,000 psi, Overall Length 9.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.