Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 TON CYLINDER

  • Mfr # RR30012

  • Zoro # G812655679


product price: $32,950.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Bore Dia.
9.5 in
Stroke Length
12 in
Max. Pressure
10,000 psi
Retracted Height
25.13 in
Cylinder Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR30012
Zoro #
G812655679
UPC #
0662005123759
Country of Origin
United States

Dimensions

Bore Dia.
9.5 in
Stroke Length
12 in
Retracted Height
25.13 in
Outside Dia.
12.25 in
Extended Height
37.13 in
Plunger Dia.
6.5 in
Collar Thread Size
12 1/4"-12
Plunger Thread Size
2 1/2"-12
Base Mounting Thread Size
1 1/4"-7
Base Bolt Circle Dia.
6.25 in
Nominal Stroke Length
12 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Cylinder Type
General Purpose
Body Material
Steel
Includes
Coupler
Weight
608 lb
Single Acting/Double Acting
Double Acting
Oil Capacity Push
851.12 cu in
Nominal Capacity
300 ton
Effective Push Area
70.93 sq in
Max. Push Capacity
354.6 ton

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 300 ton, Max. Push Capacity 354.6 ton, Stroke Length 12 in, Nominal Stroke Length 12 in, Effective Push Area 70.93 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 851.12 cu in, Retracted Height 25.13 in, Extended Height 37.13 in, Outside Dia. 12.25 in, Plunger Dia. 6.5 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 12 1/4 In.-12, Base Bolt Circle Dia. 6.25 in, Base Mounting Thread Size 1 1/4 In.-7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.