Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 TON CYLINDER

  • Mfr # RR30018

  • Zoro # G012655691


product price: $43,783.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia.
9.5 in
Stroke Length
18 in
Max. Pressure
10,000 psi
Outside Dia.
12.25 in
Plunger Thread Size
2 1/2"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR30018
Zoro #
G012655691
UPC #
0662005123766
Country of Origin
United States

Dimensions

Bore Dia.
9.5 in
Stroke Length
18 in
Outside Dia.
12.25 in
Plunger Thread Size
2 1/2"-12
Extended Height
49.13 in
Retracted Height
31.13 in
Collar Thread Size
12 1/4"-12
Plunger Dia.
6.5 in
Nominal Stroke Length
18 in
Base Bolt Circle Dia.
6.25 in
Base Mounting Thread Size
1 1/4"-7

Details

Item
Cylinder
Max. Pressure
10,000 psi
Body Material
Steel
Weight
776 lb
Includes
Coupler
Cylinder Type
General Purpose
Single Acting/Double Acting
Double Acting
Effective Push Area
70.93 sq in
Max. Push Capacity
354.6 ton
Nominal Capacity
300 ton
Oil Capacity Push
1,277 cu in

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 300 ton, Max. Push Capacity 354.6 ton, Stroke Length 18 in, Nominal Stroke Length 18 in, Effective Push Area 70.93 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1,277 cu in, Retracted Height 31.13 in, Extended Height 49.13 in, Outside Dia. 12.25 in, Plunger Dia. 6.5 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 12 1/4 In.-12, Base Bolt Circle Dia. 6.25 in, Base Mounting Thread Size 1 1/4 In.-7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.