Zoro Homepage

300 TON CYLINDER

  • Mfr # RR30024

  • Zoro # G112655706


product price: $50,349.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Bore Dia.
9.5 in
Stroke Length
24 in
Max. Pressure
10,000 psi
Outside Dia.
12.25 in
Weight
1,034 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR30024
Zoro #
G112655706
UPC #
0662005123773
Country of Origin
United States

Dimensions

Bore Dia.
9.5 in
Stroke Length
24 in
Outside Dia.
12.25 in
Extended Height
61.13 in
Retracted Height
37.13 in
Plunger Thread Size
2 1/2"-12
Plunger Dia.
6.5 in
Collar Thread Size
12 1/4"-12
Base Bolt Circle Dia.
6.25 in
Base Mounting Thread Size
1 1/4"-7
Nominal Stroke Length
24 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Weight
1,034 lb
Body Material
Steel
Includes
Coupler
Cylinder Type
General Purpose
Single Acting/Double Acting
Double Acting
Nominal Capacity
300 ton
Max. Push Capacity
354.6 ton
Effective Push Area
70.93 sq in
Oil Capacity Push
1,702 cu in

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 300 ton, Max. Push Capacity 354.6 ton, Stroke Length 24 in, Nominal Stroke Length 24 in, Effective Push Area 70.93 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1,702 cu in, Retracted Height 37.13 in, Extended Height 61.13 in, Outside Dia. 12.25 in, Plunger Dia. 6.5 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 12 1/4 In.-12, Base Bolt Circle Dia. 6.25 in, Base Mounting Thread Size 1 1/4 In.-7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.