3/4" HYDR. CUTTER HEAD
Mfr # WHC750
Zoro # G715489067
product price: $3,307.99
/ea
Free Shipping & Returns
Key Features
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
3/4 in
Compatible Maximum Wire/Cable Diameter
3/4 in
Hydraulic Actuation
Self Contained
Compatible Wire/Cable Type
Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope
Includes
Carrying Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHC750
Zoro #
G715489067
UPC #
662005307050
Country of Origin
Japan
Dimensions
Compatible Maximum Wire/Cable Diameter
3/4 in
Compatible Minimum Wire/Cable Diameter
5/8 in
Tool Length
5 in
Details
Item
Hydraulic Cutter
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
3/4 in
Hydraulic Actuation
Self Contained
Compatible Wire/Cable Type
Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope
Includes
Carrying Bag
Tool Weight
7 lb
Oil Capacity
1.2 cu in
Cutter Head Type
Guillotine
Maximum Cutting Capacity - Wire Rope
0.63 in
Tool Series
WHC
Maximum Operating Pressure
10,000 psi
Cutting Force
4 ton
Description
Hydraulic Cutter, Product Type Hydraulic Cutter, Hydraulic Actuation Self Contained, Compatible Wire/Cable Type Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 3/4 in, Cutter Head Type Guillotine, Maximum Operating Pressure 10,000 psi, Maximum Cutting Capacity - Wire Rope 0.63 in, Tool Series WHC, Compatible Maximum Wire/Cable Diameter 3/4 in, Compatible Minimum Wire/Cable Diameter 5/8 in, Cutting Force 4 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.