3WAY 2POS MANUAL VALVE
Mfr # VM32
Zoro # G015487596
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Overall Height
7 in
Overall Length
5.74 in
Overall Width
3.5 in
Series
VM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM32
Zoro #
G015487596
UPC #
0662005130382
Country of Origin
United States
Dimensions
Overall Height
7 in
Overall Length
5.74 in
Overall Width
3.5 in
Tank Connection Dash Size
18
Work Connection Size
3/8 in
Pressure Connection Size
3/8 in
Pressure Connection Dash Size
18
Work Connection Dash Size
18
Tank Connection Size
3/8 in
Details
Item
Control Valve
Valve Type
Control
Series
VM
Number of Ways
Three-Way
Number of Positions
Two Positions
Actuation Mechanism
Manual
Cylinder Compatibility
Single-Acting
Tank Connection Type
NPT
Work Connection Type
NPT
Flow Rate - Maximum
4.5 gpm
Pressure Connection Type
NPT
Pressure Setting - Maximum
10,000 psi
Valve Control
Flow Control, Pressure Regulation
Description
Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Two Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Series VM, Actuation Mechanism Manual, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT, Work Connection Dash Size 18, Pressure Connection Size 3/8 in, Tank Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.