Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Gauge, 010,000 Psi

  • Mfr # H4071L

  • Zoro # G608214073


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Process Connection Location
Lower
Process Connection Type
NPTF
Dial Size (In.)
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4071L
Zoro #
G608214073
UPC #
-
Country of Origin
Unknown

Dimensions

Dial Size (In.)
4.0 in

Details

Accuracy
1%
Process Connection Location
Lower
Process Connection Type
NPTF

Description

ENERPAC 4 GAUGE, 010,000 PSI H4071L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.