
4 in Dial, NPTF, Lower Location, Stainless steel Case Material
Mfr # GF230P
Zoro # G108181271
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1%
Process Connection Location
Lower
Process Connection Type
NPTF
Dial Size (In.)
4 in
Gauge Case Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF230P
Zoro #
G108181271
UPC #
-
Country of Origin
Unknown
Dimensions
Dial Size (In.)
4 in
Details
Accuracy
1%
Process Connection Location
Lower
Process Connection Type
NPTF
Gauge Case Material
Stainless steel
Primary Scale Units
psi
Description
ENERPAC GAUGE, LIQUID FILLED, PSILBS GF230P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.