Zoro Homepage

4 WAY ELECTRIC VALVE 24VDC

  • Mfr # VE43

  • Zoro # G715487629


product price: $4,289.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.55 in
Overall Length
9.5 in
Series
VE
Number of Ways
Four-Way
Number of Positions
Three Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE43
Zoro #
G715487629
UPC #
0662005130375
Country of Origin
United States

Dimensions

Overall Height
9.55 in
Overall Length
9.5 in

Details

Item
Control Valve
Series
VE
Number of Ways
Four-Way
Number of Positions
Three Positions
Cylinder Compatibility
Double-Acting
Voltage
24V DC
Actuation Mechanism
Pressure
Flow Rate - Maximum
4.5 gpm
Pressure Setting - Maximum
10,000 psi
Valve Control
Flow Control
Load Holding
Load Holding
Center Position
Tandem Center

Description

Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Valve Control Flow Control, Number of Ways Four-Way, Voltage 24V DC, Center Position Tandem Center, Series VE, Actuation Mechanism Pressure, Overall Height 9.55 in, Pressure Setting - Maximum 10,000 psi, Overall Length 9.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.