Zoro Homepage

400T D/A CYLINDER

  • Mfr # RR40048

  • Zoro # G812655730


product price: $87,651.99
/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.

Key Features

Bore Dia.
11 in
Stroke Length
48 in
Max. Pressure
10,000 psi
Extended Height
111.19 in
Plunger Dia.
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR40048
Zoro #
G812655730
UPC #
0662005123841
Country of Origin
United States

Dimensions

Bore Dia.
11 in
Stroke Length
48 in
Extended Height
111.19 in
Plunger Dia.
7.5 in
Retracted Height
63.19 in
Outside Dia.
14.13 in
Plunger Thread Size
3"-12
Collar Thread Size
14 1/8"-8
Nominal Stroke Length
48 in
Base Bolt Circle Dia.
8 in
Base Mounting Thread Size
1 1/2"-6

Details

Item
Cylinder
Max. Pressure
10,000 psi
Body Material
Steel
Includes
Coupler
Single Acting/Double Acting
Double Acting
Cylinder Type
General Purpose
Weight
2,162 lb
Nominal Capacity
400 ton
Oil Capacity Push
4,564 cu in
Max. Push Capacity
475.4 ton
Effective Push Area
95.09 sq in

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 400 ton, Max. Push Capacity 475.4 ton, Stroke Length 48 in, Nominal Stroke Length 48 in, Effective Push Area 95.09 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4,564 cu in, Retracted Height 63.19 in, Extended Height 111.19 in, Outside Dia. 14.13 in, Plunger Dia. 7.5 in, Plunger Thread Size 3 In.-12, Collar Thread Size 14 1/8 In.-8, Base Bolt Circle Dia. 8 in, Base Mounting Thread Size 1 1/2 In.-6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.