Zoro Homepage

5 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 2 PK

  • Mfr # HF102

  • Zoro # G1632596


product price: $269.99
/pk 2, $135.00/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Size
5 gal
Container Type
Jug
Container Style
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF102
Zoro #
G1632596
UPC #
662005211968
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Jug
Container Style
Pail
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Synthetic
Lubricant Additives
Zinc
Min. Operating Temp.
0 Degrees F
Application
Maximum Film Protective Lubricity, Specially Formulated for Power Pumps
Sub-Category
Hydraulic
Viscosity Index
100
Flash Point
375 Degrees F
Color
Blue
Max. Operating Temp.
210 Degrees F
Specific Gravity
0.85
Lubricant NSF Rating
Not Rated
CFM at Max. S.P.
489.21
Pour Point
-37 Degrees F
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Series
HF-102
Flash Point (F)
400 (COC); 375 (ASTMD92)
Pour Point (F)
-45 (COC); -36.5 (ASTMD97)
Viscosity (SUS @ 100 F)
164
Environmentally Acceptable Lubricant
No
Maximum Operating Temperature
149 Degrees F
Product Type
Hydraulic Oil
Zinc-Free
No
SAE Viscosity Grade
10W
Minimum Operating Temperature
32 Degrees F
Viscosity ASTM D445 SUS at 212F
43.7
API Gravity
31.0/33.0
Viscosity at 210 Degrees F SUS
44
Viscosity ASTM D445 SUS at 104F
151
Pump Compatibility
Power Pump
API Gravity ASTM D1298
32
Viscosity at 0 Degrees F SUS
Less Than 7636

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.