A1034, 2.5 ton RC Cylinder Attachment, Collar Toe
Mfr # A1034
Zoro # G3318174
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Capacity with Attachments
2.5 tons
Material of Construction
Steel
For Use With
5 Ton RC Cylinders
Capacity (Tons)
2.5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1034
Zoro #
G3318174
UPC #
662005805495
Country of Origin
China
Details
Item
Cylinder Collar Toe
Capacity with Attachments
2.5 tons
Material of Construction
Steel
For Use With
5 Ton RC Cylinders
Capacity (Tons)
2.5
Material
Steel
Capacity of Attachment
2.5 ton
For Use With Cylinder Capacity
3 ton
Attachment Type
Collar Attachment
For Use With Cylinder Series
RC
Description
Cylinder Collar Toe, Attachment Type Collar Attachment, 2.5 ton, Material Steel, For Use With Cylinder Capacity 3 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.