A152G, Grooved Saddle for up to 15 ton Cylinders
Mfr # A152G
Zoro # G5544287
product price: $93.00
/ea
Free Shipping & Returns
Key Features
Type
Grooved
Capacity (Tons)
15
For Use With
15 Ton Cylinders
Dia. (In.)
1.50
Attachment Type
Serrated Saddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A152G
Zoro #
G5544287
UPC #
662005305773
Country of Origin
China
Dimensions
Dia. (In.)
1.50
Details
Item
Cylinder Saddle
Type
Grooved
Capacity (Tons)
15
For Use With
15 Ton Cylinders
Attachment Type
Serrated Saddle
Capacity of Attachment
15 ton
For Use With Cylinder Capacity
15 ton
For Use With Cylinder Series
RC
Description
Cylinder Saddle, Attachment Type Serrated Saddle, 15 ton, For Use With Cylinder Capacity 15 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.