Zoro Homepage

A19, 5 ton RC Cylinder Attachment, Pipe Coupling

  • Mfr # A19

  • Zoro # G2970423


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Capacity with Attachments
5 tons
Dia. (In.)
2.15
Capacity (Tons)
5
Overall Length (In.)
1.94
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19
Zoro #
G2970423
UPC #
662005805471
Country of Origin
Netherlands

Dimensions

Dia. (In.)
2.15
Overall Length (In.)
1.94
Overall Length
1.94 in

Details

Item
Coupling
Capacity with Attachments
5 tons
Capacity (Tons)
5
Material of Construction
Steel
For Use With
10 Ton RC Cylinders
Material
Steel
Attachment Type
Pipe Coupling
For Use With Cylinder Capacity
5 ton
Capacity of Attachment
5 ton
For Use With Cylinder Series
RC

Description

Coupling, Attachment Type Pipe Coupling, 5 ton, Material Steel, Overall Length 1.94 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.