Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A200R, V-Block for 200 ton Roll Frame Press

  • Mfr # A200R

  • Zoro # G5939683


product price: $3,437.99
/ea
Free Shipping & Returns

Key Features

Size
200 Ton
Material
Steel
Length (In.)
19-24/49
Width (In.)
3
Height (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A200R
Zoro #
G5939683
UPC #
662005403325
Country of Origin
United States

Dimensions

Size
200 Ton
Length (In.)
19-24/49
Width (In.)
3
Height (In.)
6
Shank Dia. (In.)
3
Cut Out Length (In.)
4-13/50
Cut Out Width (In.)
3
Cut Out Height (In.)
2-3/25
Cutout Height
2.1200 in
Overall Height
6 in
Cutout Width
3 in
Shank Dia.
3
Overall Width
3 in
Cutout Length
4.2600 in
Overall Length
19 1/2 in

Details

Item
V Block Set
Material
Steel
For Use With
100 ton Press, Mfr. No. BPR20075
Includes
(2) V-Blocks
Number of Pieces
2
Features
Easy Fixturing, High Strength Steel, Precise Fit into Press Bolster
Material - Machining
Steel
Series
A - V-Block
Frame Capacity
200 ton
Capacity
200 tons
Compatible Product Type
Roll Frame
For Use with Mfr Model Number
BPR20075
Frame Type
T-Roll Frame
Product Type
V Block Set
Compatible with Manufacturer Model Number
BPR20075
Compatible Manufacturer Part Number
BPR20075
Compatible with Mfr. Model No.
BPR20075
Compatible Manufacturer Model Number
BPR20075
For Use With Mfr. Model Number
BPR20075
Compatible with Manufacturer Model No.
BPR20075
Compatible Pump Manufacturer Part Number
BPR20075
Compatible Mfr. Model Number
BPR20075

Description

V Block Set, 200 ton, Steel, Length (In.) 19-24/49, Width (In.) 3, Height (In.) 6, Cut Out Length (In.) 4-13/50, Cut Out Height (In.) 2-3/25, Cut Out Width (In.) 3, Shank Dia. (In.) 3, For Use With 100 Ton Press

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.