Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A205, 5 Ton, C-Clamp Hydraulic Press

  • Mfr # A205

  • Zoro # G4968275


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
6 1/2 in
Throat Depth
2"
Body Material
Steel
Clamping Pressure
20,000 lb
Features
5 tons Capacity, Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A205
Zoro #
G4968275
UPC #
662005402106
Country of Origin
India

Dimensions

Throat Depth
2"
Total Height
88"
Total Width
17-23/32"
Working Height
114"
Overall Height
11.4400 in
Overall Width
8 in
Overall Length
11.4400 in
Maximum Bed Width
2 in

Details

Item
C-Clamp
Max. Opening
6 1/2 in
Body Material
Steel
Clamping Pressure
20,000 lb
Features
5 tons Capacity, Heavy Duty
Frame Capacity
5 ton
Duty Rating
Heavy Duty
Anvil Shape
Flat
Throat Shape
Square
Body Color
Yellow
Swivel Pad
No
For Use With
Mfr. No. RC50, RC51, RC53, RC55, RC57, RC59
Body Finish
Enamel Paint
Color
Yellow
Capacity
5 tons
Compatible Cylinders
RC50, RC51, RC53, RC55, RC57, RC59
Maximum Vertical Daylight
6.5 in
Series
A

Description

C-Clamp, Body Color Yellow, Body Finish Enamel Paint, Throat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.