A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor
Mfr # A23
Zoro # G3234016
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Capacity with Attachments
2.5 tons
For Use With
5 Ton RC Cylinders
Capacity (Tons)
2.5
Dia. (In.)
1.05
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A23
Zoro #
G3234016
UPC #
662005305681
Country of Origin
United States
Dimensions
Dia. (In.)
1.05
Details
Item
Threaded Adapter
Capacity with Attachments
2.5 tons
For Use With
5 Ton RC Cylinders
Capacity (Tons)
2.5
Material of Construction
Steel
Material
Steel
For Use With Cylinder Capacity
3 ton
Attachment Type
Base Attachment, Collar Attachment, Plunger Attachment
For Use With Cylinder Series
RC
Capacity of Attachment
2.5 ton
Description
Threaded Adapter, Attachment Type Base Attachment, Collar Attachment, Plunger Attachment, 2.5 ton, Material Steel, For Use With Cylinder Capacity 3 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.