A305, 5 ton RC Cylinder Attachment, Spreader Toe
Mfr # A305
Zoro # G3170072
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Capacity with Attachments
5 tons
Material of Construction
Steel
For Use With
10 Ton RC Cylinders
Capacity (Tons)
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A305
Zoro #
G3170072
UPC #
662005805907
Country of Origin
United States
Details
Item
Spreader Toe
Capacity with Attachments
5 tons
Material of Construction
Steel
For Use With
10 Ton RC Cylinders
Capacity (Tons)
5
Material
Steel
Attachment Type
Base Attachment, Collar Attachment, Plunger Attachment
For Use With Cylinder Series
RC
Capacity of Attachment
5 ton
For Use With Cylinder Capacity
5 ton
Description
Spreader Toe, Attachment Type Base Attachment, Collar Attachment, Plunger Attachment, 5 ton, Material Steel, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.