A53G, Grooved Saddle for up to 5 ton Cylinders
Mfr # A53G
Zoro # G7468736
product price: $74.00
/eaKey Features
Type
Grooved
Capacity (Tons)
5
Dia. (In.)
1.00
For Use With
5 Ton Cylinders
For Use With Cylinder Series
RC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A53G
Zoro #
G7468736
UPC #
662005305742
Country of Origin
China
Dimensions
Dia. (In.)
1.00
Details
Item
Cylinder Saddle
Type
Grooved
Capacity (Tons)
5
For Use With
5 Ton Cylinders
For Use With Cylinder Series
RC
Attachment Type
Serrated Saddle
For Use With Cylinder Capacity
5 ton
Capacity of Attachment
5 ton
Description
Cylinder Saddle, Attachment Type Serrated Saddle, 5 ton, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.