A607, 12.5 ton RC Cylinder Attachment, Plunger Base
Mfr # A607
Zoro # G3452985
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Capacity with Attachments
12.5 tons
Capacity (Tons)
12.5
For Use With
25 Ton RC Cylinders
Material of Construction
Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A607
Zoro #
G3452985
UPC #
662005805808
Country of Origin
United States
Details
Item
Plunger Base
Capacity with Attachments
12.5 tons
Capacity (Tons)
12.5
For Use With
25 Ton RC Cylinders
Material of Construction
Steel
Material
Steel
For Use With Cylinder Series
RC
Capacity of Attachment
12.5 ton
Attachment Type
Plunger Attachment
For Use With Cylinder Capacity
13 ton
Description
Plunger Base, Attachment Type Plunger Attachment, 12.5 ton, Material Steel, For Use With Cylinder Capacity 13 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.