Adpt, FNPT-MNPT, 3/8-18, 1/4-18, Straight
Mfr # FZ1630
Zoro # G5154606
product price: $32.00
/eaKey Features
Fitting Size
1/4 in x 3/8 in
Fitting Connection Type
NPTF x NPTF x NPTF
Max. Working Pressure (PSI)
10,000
Fitting Shape
Straight
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FZ1630
Zoro #
G5154606
UPC #
662005201587
Country of Origin
China
Dimensions
Fitting Size
1/4 in x 3/8 in
Length (In.)
0.75
Fitting Thread Size 2
1/4"-18
Fitting Thread Size 1
3/8"-18
Hydraulic Fitting Thread Size
1/4 in; 3/8 in
Compatible Pipe Size
1/4 in, 3/8 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
3/8 in
Thread Size
1-1/4"-11-1/2
Overall Length
0.75 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.75 in, Fitting Material Steel x Steel, 12L14, C1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.