Zoro Homepage

Air Pump, Foot, Hand, 14.7 in, 12 scfm

  • Mfr # PA136

  • Zoro # G412648231


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Actuation Type
Foot, Hand
Features
Pressure Relief Valve
Overall Length
14.7 in
Operating Pressure - Maximum
3,000 psi
Overall Height
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA136
Zoro #
G412648231
UPC #
0662005100057
Country of Origin
United States

Dimensions

Overall Length
14.7 in
Overall Height
5.7 in
Air Intake Connection Size
3/8 in
Overall Width
5.6 in

Details

Item
Air Pump
Actuation Type
Foot, Hand
Features
Pressure Relief Valve
Operating Pressure - Maximum
3,000 psi
Displacement @ No Load
120 cu in/min
Control Valve Function
Advance, Retract
Control Valve Type
2-Position, 3-Way
Flow Rate - Maximum
120 cu in/min
Air Intake Pressure - Maximum
100 psi
Treadle Design
Two Position
Air Intake Connection Type
NPT
Reservoir Capacity
37 cu in
Sound Level - Maximum
80 dBA
Air Consumption - Maximum
12 scfm

Description

Air Pump, Reservoir Capacity 37 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 3/8 in, Operating Pressure - Maximum 3,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI Not Applicable, Sound Level - Maximum 80 dBA, Control Valve Type 2-Position, 3-Way, Actuation Type Foot, Hand, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPT, Control Valve Function Advance, Retract

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.