Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Pump, Pendant, Three Position, Pressure Relief Valve

  • Mfr # PARG3102NB

  • Zoro # G712648122


product price: $2,136.59
/ea
Free Shipping & Returns

Key Features

Actuation Type
Pendant
Features
Pressure Relief Valve
Air Consumption - Maximum
12 scfm
Control Valve Function
Advance, Hold, Retract
Flow Rate - Maximum
180 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARG3102NB
Zoro #
G712648122
UPC #
0662005118977
Country of Origin
United States

Dimensions

Overall Length
12.3 in
Air Intake Connection Size
1/4 in
Overall Height
7.9 in
Overall Width
6.5 in

Details

Item
Air Pump
Actuation Type
Pendant
Features
Pressure Relief Valve
Air Consumption - Maximum
12 scfm
Control Valve Function
Advance, Hold, Retract
Flow Rate - Maximum
180 cu in/min
Air Intake Pressure - Maximum
125 psi
Treadle Design
Three Position
Displacement @ 5000 psi
180 cu in/min
Reservoir Capacity
116 cu in
Operating Pressure - Maximum
5,000 psi
Control Valve Type
3-Position, 3-Way
Sound Level - Maximum
75 dBA

Description

Air Hydraulic Pump, Reservoir Capacity 116 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi 180 cu in/min, Displacement @ 10,000 PSI Not Applicable, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Control Valve Function Advance, Hold, Retract, Features Pressure Relief Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.