Zoro Homepage

ALUMINUM CYLINDER 100T 250MM STROKE

  • Mfr # RAR10010

  • Zoro # G812655761


product price: $10,749.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5.32 in
Stroke Length
9 27/32 in
Max. Pressure
10,000 psi
Body Material
Aluminum
Weight
61.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAR10010
Zoro #
G812655761
UPC #
0662005379286
Country of Origin
India

Dimensions

Bore Dia.
5.32 in
Stroke Length
9 27/32 in
Plunger Dia.
3.54 in
Extended Height
27.61 in
Outside Dia.
7.28 in
Plunger Thread Size
5.0-8 UNC- 2B
Retracted Height
17.76 in
Nominal Stroke Length
9 13/16 in
Base Mounting Thread Size
M6
Base Bolt Circle Dia.
155 mm

Details

Item
Cylinder
Max. Pressure
10,000 psi
Body Material
Aluminum
Weight
61.7 lb
Includes
Handle
Cylinder Type
Lightweight
Single Acting/Double Acting
Double Acting
Effective Push Area
22.19 sq in
Max. Push Capacity
100 ton
Nominal Capacity
100 ton
Oil Capacity Push
218.35 cu in

Description

Cylinder, Double Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 218.35 cu in, Retracted Height 17.76 in, Extended Height 27.61 in, Outside Dia. 7.28 in, Plunger Dia. 3.54 in, Plunger Thread Size 5.0-8 UNC- 2B, Base Bolt Circle Dia. 155 mm, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 61.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.