Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUMINUM CYLINDER 100T 50MM STROKE

  • Mfr # RAR1002

  • Zoro # G012655752


product price: $6,109.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5.32 in
Stroke Length
1 31/32 in
Max. Pressure
10,000 psi
Body Material
Aluminum
Extended Height
11.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAR1002
Zoro #
G012655752
UPC #
0662005160167
Country of Origin
India

Dimensions

Bore Dia.
5.32 in
Stroke Length
1 31/32 in
Extended Height
11.86 in
Plunger Thread Size
5.0-8 UNC- 2B
Outside Dia.
7.28 in
Plunger Dia.
3.54 in
Retracted Height
9.89 in
Nominal Stroke Length
2 in
Base Mounting Thread Size
M6
Base Bolt Circle Dia.
155 mm

Details

Item
Cylinder
Max. Pressure
10,000 psi
Body Material
Aluminum
Includes
Handle
Cylinder Type
Lightweight
Single Acting/Double Acting
Double Acting
Weight
36.2 lb
Effective Push Area
22.19 sq in
Max. Push Capacity
100 ton
Oil Capacity Push
43.71 cu in
Nominal Capacity
100 ton

Description

Cylinder, Double Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.71 cu in, Retracted Height 9.89 in, Extended Height 11.86 in, Outside Dia. 7.28 in, Plunger Dia. 3.54 in, Plunger Thread Size 5.0-8 UNC- 2B, Base Bolt Circle Dia. 155 mm, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 36.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.