Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUMINUM CYLINDER 150T 200MM STROKE

  • Mfr # RAR1508

  • Zoro # G012655769


product price: $12,504.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6.7 in
Stroke Length
7 7/8 in
Max. Pressure
10,000 psi
Body Material
Aluminum
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAR1508
Zoro #
G012655769
UPC #
0662005379316
Country of Origin
India

Dimensions

Bore Dia.
6.7 in
Stroke Length
7 7/8 in
Retracted Height
15.68 in
Outside Dia.
9.06 in
Plunger Dia.
4.33 in
Extended Height
23.55 in
Plunger Thread Size
6.0-8 UNC- 2B
Base Bolt Circle Dia.
200 mm
Base Mounting Thread Size
M6
Nominal Stroke Length
7 7/8 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Body Material
Aluminum
Includes
Handle
Cylinder Type
Lightweight
Weight
83.6 lb
Single Acting/Double Acting
Double Acting
Effective Push Area
35.18 sq in
Nominal Capacity
150 ton
Oil Capacity Push
276.87 cu in
Max. Push Capacity
150 ton

Description

Cylinder, Double Acting, Lightweight, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 7 7/8 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 276.87 cu in, Retracted Height 15.68 in, Extended Height 23.55 in, Outside Dia. 9.06 in, Plunger Dia. 4.33 in, Plunger Thread Size 6.0-8 UNC- 2B, Base Bolt Circle Dia. 200 mm, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 83.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.