Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUMINUM CYLINDER 150T 250MM STROKE

  • Mfr # RAR15010

  • Zoro # G412655765


product price: $12,723.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia.
6.7 in
Stroke Length
9 27/32 in
Max. Pressure
10,000 psi
Cylinder Type
Lightweight
Plunger Dia.
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAR15010
Zoro #
G412655765
UPC #
0662005160181
Country of Origin
India

Dimensions

Bore Dia.
6.7 in
Stroke Length
9 27/32 in
Plunger Dia.
4.33 in
Plunger Thread Size
6.0-8 UNC- 2B
Retracted Height
19.61 in
Extended Height
29.46 in
Outside Dia.
9.06 in
Base Mounting Thread Size
M6
Base Bolt Circle Dia.
200 mm
Nominal Stroke Length
9 13/16 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Cylinder Type
Lightweight
Body Material
Aluminum
Weight
93.9 lb
Single Acting/Double Acting
Double Acting
Includes
Handle
Nominal Capacity
150 ton
Effective Push Area
35.18 sq in
Max. Push Capacity
150 ton
Oil Capacity Push
346.17 cu in

Description

Cylinder, Double Acting, Lightweight, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 346.17 cu in, Retracted Height 19.61 in, Extended Height 29.46 in, Outside Dia. 9.06 in, Plunger Dia. 4.33 in, Plunger Thread Size 6.0-8 UNC- 2B, Base Bolt Circle Dia. 200 mm, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 93.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.