Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hollow Plunger Cylinder

  • Mfr # RARH3010

  • Zoro # G112655768


product price: $6,044.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
9 13/16 in
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Outside Dia.
5.31 in
Center Hole Dia.
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RARH3010
Zoro #
G112655768
UPC #
0662005424146
Country of Origin
India

Dimensions

Stroke Length
9 13/16 in
Outside Dia.
5.31 in
Center Hole Dia.
1.34 in
Plunger Dia.
2.95 in
Extended Height
25.94 in
Plunger Thread Size
1 13/16"-16
Retracted Height
16.1 in
Base Mounting Thread Size
M6
Nominal Stroke Length
9 13/16 in
Base Bolt Circle Dia.
4.33 in

Details

Item
Hollow Cylinder
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Body Material
Aluminum
Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
Max. Push Capacity
30 ton
Oil Capacity Push
78.15 cu in
Nominal Capacity
30 ton
Effective Push Area
7.94 sq in

Description

Hollow Cylinder, Double Acting, Hollow Plunger, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 9 13/16 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 7.94 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 78.15 cu in, Retracted Height 16.1 in, Extended Height 25.94 in, Outside Dia. 5.31 in, Plunger Dia. 2.95 in, Plunger Thread Size 1 13/16 In.-16, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. 1.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.