Zoro Homepage

Aluminum Hollow Plunger Cylinder

  • Mfr # RARH6010

  • Zoro # G012655738


product price: $10,868.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
9 13/16 in
Max. Pressure
10,150 psi
Retracted Height
17.56 in
Body Material
Aluminum
Outside Dia.
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RARH6010
Zoro #
G012655738
UPC #
0662005424177
Country of Origin
India

Dimensions

Stroke Length
9 13/16 in
Retracted Height
17.56 in
Outside Dia.
7.09 in
Plunger Dia.
4.33 in
Center Hole Dia.
2.13 in
Extended Height
27.4 in
Plunger Thread Size
2 3/4"-16
Nominal Stroke Length
9 13/16 in
Base Mounting Thread Size
M6
Base Bolt Circle Dia.
6.3 in

Details

Item
Hollow Cylinder
Max. Pressure
10,150 psi
Body Material
Aluminum
Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
Single Acting/Double Acting
Double Acting
Max. Push Capacity
60 ton
Nominal Capacity
60 ton
Oil Capacity Push
129.54 cu in
Effective Push Area
13.17 sq in

Description

Hollow Cylinder, Double Acting, Hollow Plunger, Aluminum, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 9 13/16 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 13.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 129.54 cu in, Retracted Height 17.56 in, Extended Height 27.4 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Plunger Thread Size 2 3/4 In.-16, Base Bolt Circle Dia. 6.3 in, Base Mounting Thread Size M6, Center Hole Dia. 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.