Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hollow Plunger Cylinder

  • Mfr # RARH606

  • Zoro # G312655766


product price: $7,968.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
5 15/16 in
Max. Pressure
10,150 psi
Body Material
Aluminum
Includes
Coupler, Dust Cap, Handles
Plunger Thread Size
2 3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RARH606
Zoro #
G312655766
UPC #
0662005424160
Country of Origin
India

Dimensions

Stroke Length
5 15/16 in
Plunger Thread Size
2 3/4"-16
Outside Dia.
7.09 in
Extended Height
19.52 in
Center Hole Dia.
2.13 in
Plunger Dia.
4.33 in
Retracted Height
13.62 in
Nominal Stroke Length
5 15/16 in
Base Bolt Circle Dia.
6.3 in
Base Mounting Thread Size
M6

Details

Item
Hollow Cylinder
Max. Pressure
10,150 psi
Body Material
Aluminum
Includes
Coupler, Dust Cap, Handles
Single Acting/Double Acting
Double Acting
Cylinder Type
Hollow Plunger
Effective Push Area
13.17 sq in
Max. Push Capacity
60 ton
Nominal Capacity
60 ton
Oil Capacity Push
77.72 cu in

Description

Hollow Cylinder, Double Acting, Hollow Plunger, Aluminum, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 5 15/16 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 13.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 77.72 cu in, Retracted Height 13.62 in, Extended Height 19.52 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Plunger Thread Size 2 3/4 In.-16, Base Bolt Circle Dia. 6.3 in, Base Mounting Thread Size M6, Center Hole Dia. 2.13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.