Zoro Homepage

ASSEMBLY, LOADBINDER, 14" TRAVEL

  • Mfr # SER10

  • Zoro # G815586673


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Hook Type
Eye
Color
Yellow
Working Load Limit
20 ton
Standards
ANSI/ASME B30.1, CE
Take Up Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER10
Zoro #
G815586673
UPC #
812761021657
Country of Origin
China

Dimensions

Take Up Length
14 in
Handle Length
11 in
Compatible Chain Size
1 1/4 in
Hook Size
1 7/8 in

Details

Item
Loadbinder Jack
Hook Type
Eye
Color
Yellow
Working Load Limit
20 ton
Standards
ANSI/ASME B30.1, CE
Features
Spring Activated Pawl
Load Binder Type
Ratchet

Description

Loadbinder Jack, Working Load Limit 20 ton, Compatible Chain Size 1 1/4 in, Take Up Length 14 in, Hook Type Eye, Color Yellow, Features Spring Activated Pawl, Load Binder Type Ratchet, Handle Length 11 in, Standards ANSI/ASME B30.1, CE, Hook Size 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.