Zoro Homepage

ASSEMBLY, LOADBINDER, 20" TRAVEL

  • Mfr # SER20

  • Zoro # G315586654


product price: $1,558.99
/ea
Free Shipping & Returns

Key Features

Hook Type
Eye
Color
Yellow
Working Load Limit
20 ton
Handle Length
14 in
Take Up Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER20
Zoro #
G315586654
UPC #
812761021664
Country of Origin
China

Dimensions

Handle Length
14 in
Take Up Length
20 in
Compatible Chain Size
1 1/4 in
Hook Size
1 7/8 in

Details

Item
Loadbinder Jack
Hook Type
Eye
Color
Yellow
Working Load Limit
20 ton
Load Binder Type
Ratchet
Features
Spring Activated Pawl
Standards
ANSI/ASME B30.1, CE

Description

Loadbinder Jack, Working Load Limit 20 ton, Compatible Chain Size 1 1/4 in, Take Up Length 20 in, Hook Type Eye, Color Yellow, Features Spring Activated Pawl, Load Binder Type Ratchet, Handle Length 14 in, Standards ANSI/ASME B30.1, CE, Hook Size 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.