Zoro Homepage

Assembly, Mine Timber Fork, 26" Travel

  • Mfr # 9606

  • Zoro # G316572663


product price: $1,766.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
45 in
Stroke Length
26 in
Extended Height
71 in
Weight
33 lb
Power Source
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606
Zoro #
G316572663
UPC #
812761046148
Country of Origin
China

Dimensions

Retracted Height
45 in
Stroke Length
26 in
Extended Height
71 in
Base Width
7.38 in

Details

Weight
33 lb
Power Source
Mechanical
Item
Mine Timber Fork
Product Type
Ratchet Lever Roof Support

Description

Assembly, Mine Timber Fork, 26" Travel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.