Zoro Homepage

Assembly, Mine Timber Fork, 38" Travel

  • Mfr # 9615

  • Zoro # G816572682


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

Extended Height
107 in
Base Width
7.38 in
Power Source
Mechanical
Weight
39 lb
Stroke Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9615
Zoro #
G816572682
UPC #
812761046193
Country of Origin
China

Dimensions

Extended Height
107 in
Base Width
7.38 in
Stroke Length
38 in
Retracted Height
69 in

Details

Power Source
Mechanical
Item
Mine Timber Fork
Weight
39 lb
Product Type
Ratchet Lever Roof Support

Description

Assembly, Mine Timber Fork, 38" Travel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.