Assembly, Mine Timber Fork, 38" Travel
Mfr # 9619
Zoro # G116572665
product price: $2,097.99
/eaKey Features
Power Source
Mechanical
Weight
48 lb
Base Width
7.38 in
Retracted Height
88 in
Product Type
Ratchet Lever Roof Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9619
Zoro #
G116572665
UPC #
812761046230
Country of Origin
China
Dimensions
Base Width
7.38 in
Retracted Height
88 in
Stroke Length
38 in
Extended Height
126 in
Details
Power Source
Mechanical
Weight
48 lb
Item
Mine Timber Fork
Product Type
Ratchet Lever Roof Support
Description
Assembly, Mine Timber Fork, 38" Travel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.