Zoro Homepage

Assembly, Mine Timber Fork, 38" Travel

  • Mfr # 9623

  • Zoro # G216572589


product price: $2,042.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ratchet Lever Roof Support
Power Source
Mechanical
Retracted Height
69 in
Weight
39 lb
Base Width
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9623
Zoro #
G216572589
UPC #
812761046261
Country of Origin
China

Dimensions

Retracted Height
69 in
Base Width
7.38 in
Stroke Length
38 in
Extended Height
107 in

Details

Product Type
Ratchet Lever Roof Support
Power Source
Mechanical
Weight
39 lb
Item
Mine Timber Fork

Description

Assembly, Mine Timber Fork, 38" Travel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.