Assembly, Mine Timber Fork, 38" Travel
Mfr # 9624
Zoro # G016584614
product price: $2,089.99
/eaKey Features
Power Source
Mechanical
Weight
42 lb
Stroke Length
38 in
Extended Height
113 in
Product Type
Ratchet Lever Roof Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9624
Zoro #
G016584614
UPC #
812761046278
Country of Origin
China
Dimensions
Stroke Length
38 in
Extended Height
113 in
Base Width
7.38 in
Retracted Height
75 in
Details
Power Source
Mechanical
Item
Mine Timber Fork
Weight
42 lb
Product Type
Ratchet Lever Roof Support
Description
Assembly, Mine Timber Fork, 38" Travel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.