Zoro Homepage

ASSEMBLY, RATCHET JACK, 5 TON, 7" STROKE

  • Mfr # RJ84A

  • Zoro # G515489052


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Maximum Lift Height
21 in
Base Length
7 3/8 in
Power Source
Mechanical
Base Width
5 in
Lifting Actuator
Manual Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ84A
Zoro #
G515489052
UPC #
812761021411
Country of Origin
China

Dimensions

Maximum Lift Height
21 in
Base Length
7 3/8 in
Base Width
5 in
Overall Height
14 in
Top Plate Size
2.62 in L x 2.31 in W
Toe Height
1 3/4 in
Minimum Height
14 in
Minimum Lift Height
14 in

Details

Item
Ratchet Jack
Power Source
Mechanical
Lifting Actuator
Manual Handle
Jack Type
Ratchet Jack
Features
For Lifting
Not Stated
Body Material
Steel
Number of Lift Positions
37
Item Weight
28 lb
Load Capacity
5 ton
Toe Material
Forged Steel
For Vehicle Type
Not Stated
Standards
ANSI/ASME B30.1
Stroke
7 in

Description

Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 14 in, Maximum Lift Height 21 in, Power Source Mechanical, Minimum Height 14 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 7 3/8 in, Base Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.