Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Reel Jack, 10 Ton, 11.63" Stroke

  • Mfr # CRA1029L

  • Zoro # G916576597


product price: $3,496.99
/ea
Free Shipping & Returns

Key Features

Extended Height
42.75 in
Handle Effort per Ton (lbs)
40 lb
Weight
86 lb
Base Width
30 in
Number of Hooks
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA1029L
Zoro #
G916576597
UPC #
812761021251
Country of Origin
China

Dimensions

Extended Height
42.75 in
Base Width
30 in
Maximum Height
42.75 in
Minimum Height
31.13 in
Retracted Height
31 1/8 in

Details

Handle Effort per Ton (lbs)
40 lb
Weight
86 lb
Number of Hooks
3
Load Capacity
20 ton
Stroke
11 5/8 in
Material
Alloy Steel
Item
Reel Jack
Lifting Actuator
Lever
Side Hooks Capacity
10 ton
Power Source
Mechanical
Top Hooks Capacity
20 ton
Jack Type
Reel Jack

Description

Assembly, Reel Jack,10 Ton,11.63" Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.