Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Reel Jack, 10 Ton, 11.63" Stroke

  • Mfr # CRA1029R

  • Zoro # G416576691


product price: $3,515.99
/ea
Free Shipping & Returns

Key Features

Minimum Height
31.13 in
Side Hooks Capacity
10 ton
Handle Effort per Ton (lbs)
40 lb
Jack Type
Reel Jack
Maximum Height
42.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA1029R
Zoro #
G416576691
UPC #
812761021268
Country of Origin
China

Dimensions

Minimum Height
31.13 in
Maximum Height
42.75 in
Extended Height
42.75 in
Retracted Height
31 1/8 in
Base Width
30 in

Details

Side Hooks Capacity
10 ton
Handle Effort per Ton (lbs)
40 lb
Jack Type
Reel Jack
Weight
86 lb
Stroke
11 5/8 in
Top Hooks Capacity
20 ton
Power Source
Mechanical
Number of Hooks
3
Load Capacity
20 ton
Item
Reel Jack
Material
Alloy Steel
Lifting Actuator
Lever

Description

Assembly, Reel Jack,10 Ton,11.63" Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.