Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Reel Jack, 5 Tons, 9.5" Stroke

  • Mfr # CR320B

  • Zoro # G916576580


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Jack Type
Reel Jack
Load Capacity
10 ton
Stroke
9 1/2 in
Maximum Height
30.25 in
Minimum Height
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR320B
Zoro #
G916576580
UPC #
812761021237
Country of Origin
China

Dimensions

Maximum Height
30.25 in
Minimum Height
20.75 in
Retracted Height
20 3/4 in
Base Width
20.38 in
Extended Height
30.25 in

Details

Jack Type
Reel Jack
Load Capacity
10 ton
Stroke
9 1/2 in
Power Source
Mechanical
Side Hooks Capacity
5 ton
Top Hooks Capacity
10 ton
Number of Hooks
3
Handle Effort per Ton (lbs)
72 lb
Item
Reel Jack
Weight
51 lb
Material
Alloy Steel
Lifting Actuator
Lever

Description

Assembly, Reel Jack, 5 Tons, 9.5" Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.