Zoro Homepage

ASSEMBLY, SUPERJACK, 15 TON

  • Mfr # JJA1510C

  • Zoro # G715487445


product price: $2,347.99
/ea
Free Shipping & Returns

Key Features

Top Plate Size
2.38 in Dia
Features
Available with Aluminum or Ductile Iron Housing, Ball Bearings for Smooth Operation and Low Handle Effort, Holds the Load Indefinitely, and will not Creep Down, Positive Shoulder Stop for Safety, Raise or Lower the Load Precisely with the Reversal Ratchet Socket with Quick Spin Handle, Ratcheting Screw Jack Design
Handle Type
Quick Spin Handle
Minimum Lift Height
10 1/4 in
Standards
ANSI/ASME B30.1, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJA1510C
Zoro #
G715487445
UPC #
812761020353
Country of Origin
China

Dimensions

Top Plate Size
2.38 in Dia
Minimum Lift Height
10 1/4 in
Minimum Height
10 1/4 in
Maximum Lift Height
15 1/4 in
Overall Height
10 1/4 in
Base Width
5 1/2 in

Details

Item
Super Jack
Features
Available with Aluminum or Ductile Iron Housing, Ball Bearings for Smooth Operation and Low Handle Effort, Holds the Load Indefinitely, and will not Creep Down, Positive Shoulder Stop for Safety, Raise or Lower the Load Precisely with the Reversal Ratchet Socket with Quick Spin Handle, Ratcheting Screw Jack Design
Handle Type
Quick Spin Handle
Standards
ANSI/ASME B30.1, CE
Load Capacity
15 ton
Lifting Actuator
Socket with Quick Spin
Toe Material
Aluminium
Body Material
Aluminum
Power Source
Mechanical
For Vehicle Type
Not Stated
Item Weight
38 lb
Jack Type
Screw Jack
For Lifting
Not Stated
Stroke
5 in

Description

Super Jack, Jack Type Screw Jack, Load Capacity 15 ton, Body Material Aluminum, Lifting Actuator Socket with Quick Spin, Minimum Lift Height 10 1/4 in, Maximum Lift Height 15 1/4 in, Power Source Mechanical, Minimum Height 10 1/4 in, Standards ANSI/ASME B30.1, CE, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length Not Applicable, Base Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.