Zoro Homepage

ASSEMBLY, SUPERJACK, 25 TON

  • Mfr # JJ2510C

  • Zoro # G315482154


product price: $2,860.99
/ea
Free Shipping & Returns

Key Features

Lifting Actuator
Socket with Quick Spin
Body Material
Steel
Base Width
5 1/2 in
Features
Minimum Height
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJ2510C
Zoro #
G315482154
UPC #
812761020322
Country of Origin
China

Dimensions

Base Width
5 1/2 in
Minimum Height
10 1/4 in
Overall Height
10 1/4 in
Maximum Lift Height
15 1/4 in
Top Plate Size
3.13 in Dia
Minimum Lift Height
10 1/4 in

Details

Item
Super Jack
Lifting Actuator
Socket with Quick Spin
Body Material
Steel
Features
Load Capacity
25 ton
For Vehicle Type
Not Stated
Jack Type
Screw Jack
Toe Material
Forged Steel
For Lifting
Not Stated
Item Weight
43 lb
Standards
ANSI/ASME B30.1, CE
Power Source
Mechanical
Handle Type
Quick Spin Handle
Stroke
5 in

Description

Super Jack, Jack Type Screw Jack, Load Capacity 25 ton, Body Material Steel, Lifting Actuator Socket with Quick Spin, Minimum Lift Height 10 1/4 in, Maximum Lift Height 15 1/4 in, Power Source Mechanical, Minimum Height 10 1/4 in, Standards ANSI/ASME B30.1, CE, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length Not Applicable, Base Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.