Zoro Homepage

ASSEMBLY, SUPERJACK, 25 TON

  • Mfr # JJA2510C

  • Zoro # G515487409


product price: $2,927.99
/ea
Free Shipping & Returns

Key Features

Features
For Lifting
Not Stated
Power Source
Mechanical
Item Weight
34 lb
For Vehicle Type
Not Stated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJA2510C
Zoro #
G515487409
UPC #
812761020360
Country of Origin
China

Dimensions

Maximum Lift Height
15 1/4 in
Minimum Height
10 1/4 in
Overall Height
10 1/4 in
Base Width
5 1/2 in
Minimum Lift Height
10 1/4 in
Top Plate Size
3.13 in Dia

Details

Item
Super Jack
Features
For Lifting
Not Stated
Power Source
Mechanical
Item Weight
34 lb
For Vehicle Type
Not Stated
Jack Type
Screw Jack
Toe Material
Aluminium
Handle Type
Quick Spin Handle
Standards
ANSI/ASME B30.1, CE
Load Capacity
25 ton
Body Material
Aluminum
Lifting Actuator
Socket with Quick Spin
Stroke
5 in

Description

Super Jack, Jack Type Screw Jack, Load Capacity 25 ton, Body Material Aluminum, Lifting Actuator Socket with Quick Spin, Minimum Lift Height 10 1/4 in, Maximum Lift Height 15 1/4 in, Power Source Mechanical, Minimum Height 10 1/4 in, Standards ANSI/ASME B30.1, CE, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length Not Applicable, Base Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.