ASSEMBLY, SUPERJACK, 25 TON
Mfr # JJA2515C
Zoro # G215487495
product price: $4,391.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Overall Height
14 7/8 in
For Lifting
Not Stated
Features
Lifting Actuator
Socket with Quick Spin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JJA2515C
Zoro #
G215487495
UPC #
812761051821
Country of Origin
China
Dimensions
Overall Height
14 7/8 in
Top Plate Size
3.13 in Dia
Minimum Height
14 7/8 in
Base Width
5 1/2 in
Maximum Lift Height
23 7/8 in
Minimum Lift Height
14 7/8 in
Details
Item
Super Jack
Body Material
Aluminum
For Lifting
Not Stated
Features
Lifting Actuator
Socket with Quick Spin
Standards
ANSI/ASME B30.1, CE
Toe Material
Aluminium
Power Source
Mechanical
Handle Type
Quick Spin Handle
Item Weight
43 lb
Load Capacity
25 ton
Jack Type
Screw Jack
For Vehicle Type
Not Stated
Stroke
9 in
Description
Super Jack, Jack Type Screw Jack, Load Capacity 25 ton, Body Material Aluminum, Lifting Actuator Socket with Quick Spin, Minimum Lift Height 14 7/8 in, Maximum Lift Height 23 7/8 in, Power Source Mechanical, Minimum Height 14 7/8 in, Standards ANSI/ASME B30.1, CE, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length Not Applicable, Base Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.