ASSEMBLY, SUPERJACK, 35 TON
Mfr # JJA3510D
Zoro # G315487487
product price: $3,314.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Minimum Height
10 1/4 in
Toe Material
Aluminium
Lifting Actuator
Socket with Quick Spin
For Vehicle Type
Not Stated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JJA3510D
Zoro #
G315487487
UPC #
812761020377
Country of Origin
China
Dimensions
Minimum Height
10 1/4 in
Base Width
5 1/2 in
Overall Height
10 1/4 in
Maximum Lift Height
15 1/4 in
Top Plate Size
3.13 in Dia
Minimum Lift Height
10 1/4 in
Details
Item
Super Jack
Body Material
Aluminum
Toe Material
Aluminium
Lifting Actuator
Socket with Quick Spin
For Vehicle Type
Not Stated
Item Weight
34 lb
Power Source
Mechanical
Standards
ANSI/ASME B30.1, CE
For Lifting
Not Stated
Load Capacity
35 ton
Jack Type
Screw Jack
Features
Handle Type
Quick Spin Handle
Stroke
5 in
Description
Super Jack, Jack Type Screw Jack, Load Capacity 35 ton, Body Material Aluminum, Lifting Actuator Socket with Quick Spin, Minimum Lift Height 10 1/4 in, Maximum Lift Height 15 1/4 in, Power Source Mechanical, Minimum Height 10 1/4 in, Standards ANSI/ASME B30.1, CE, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length Not Applicable, Base Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.