Zoro Homepage

ASSEMBLY, SUPERJACK, 50 TON

  • Mfr # JJ5010B

  • Zoro # G415487486


product price: $5,172.99
/ea
Free Shipping & Returns

Key Features

Base Width
7 1/4 in
Features
Minimum Height
10 5/16 in
Item Weight
80 lb
Handle Type
Quick Spin Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJ5010B
Zoro #
G415487486
UPC #
662005141418
Country of Origin
China

Dimensions

Base Width
7 1/4 in
Minimum Height
10 5/16 in
Top Plate Size
3.93 in Dia
Minimum Lift Height
10 5/16 in
Maximum Lift Height
14 5/16 in
Overall Height
10 5/16 in

Details

Item
Super Jack
Features
Item Weight
80 lb
Handle Type
Quick Spin Handle
Power Source
Mechanical
Load Capacity
50 ton
Body Material
Steel
Jack Type
Screw Jack
For Lifting
Not Stated
Lifting Actuator
Socket with Quick Spin
For Vehicle Type
Not Stated
Standards
ANSI/ASME B30.1, CE
Toe Material
Forged Steel
Stroke
4 in

Description

Super Jack, Jack Type Screw Jack, Load Capacity 50 ton, Body Material Steel, Lifting Actuator Socket with Quick Spin, Minimum Lift Height 10 5/16 in, Maximum Lift Height 14 5/16 in, Power Source Mechanical, Minimum Height 10 5/16 in, Standards ANSI/ASME B30.1, CE, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length Not Applicable, Base Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.